Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Paper String

5.00 (6)
Weight (g)
350
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Standard Width (mm) Type Color Material Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Standard Width (mm) Type Color Material Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 2 200 1pc 1 M-145 86332556 10.99 SGD
In stock
- - - - - - 3.5 90 1pc 1 M-146 86332574 12.99 SGD
In stock
- - - - - - 1 450 1pc 1 M-143 86332601 13.99 SGD
In stock
- - - - - - 1 450 1pc 1 M-143 86332592 13.99 SGD
In stock
- - 1.5 Hiramaki Craft Recycledpaper - 300 1PC 1 M-144 86332617 12.99 SGD
In stock
1.5 494-8874 - Flat winding type Craft Recycled paper - 300 1PC 1 M-144 86332626 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When waste paper is put out
5
From Japan
On 2018-02-15 17:52:30
It seems that the strength is slightly higher than the paper strap selling at mass retailers. Although it costs a little, it is likely to have been bought for 200cc for the time being.
This review is about item#86332556.
Binding empty raw material paper bag
5
From Japan
On 2017-12-15 16:38:17
I take quite a heavy bag tied and take it, but it's easy to use because it can not cut.
This review is about item#86332556.
Used as a string to bind from Kraft paper packaging on product shipment to customers
5
From Japan
On 2016-10-18 18:49:46
I think that it is perfect for packaging which is good compatibility as kraft paper and pursues texture. In addition, you can tie firmly without slipping even with a locking tie.
This review is about item#86332601.
Packaging of goods
5
From Japan
On 2016-10-04 10:34:56
I am glad that I could find a thin paperstrip because it was hard to sell. I think that it is cute depending on usage. I think that it is too strong, so thin.
This review is about item#86332601.
To fold a folding box
5
From Japan
On 2015-04-13 22:31:02
The thickness of the string is just right, the hand does not run out. Because it is difficult to make it too thick, it is useful now.
This review is about item#86332626.
wrapping
5
From Japan
On 2014-12-28 07:20:23
I was looking for places where I could get it immediately because thin paper straps could not be found at home centers or were ordered. I am glad I met Monotaro. I always use craft color, but there are white ones too. The width of wrapping widens. I do not mind losing anymore, I think I want to use a gang.
This review is about item#86332592.

Related Products