Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Metal Ladder Lock

3.75 (4)
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Width (mm) Length (mm) Compatible Belt Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Width (mm) Length (mm) Compatible Belt Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 40 25 25 9 1pc 1 JA-26 86333581 2.99 SGD
Shipped after 2018-05-02
- - - 40 30 30 10 1pc 1 JA-28 86333606 2.99 SGD
Shipped after 2018-05-02
- - - 38 20 20 8 1pc 1 JA-24 86333563 7.99 SGD
Shipped after 2018-04-27
Black Polyacetal - 40 30 30 10 1PC 1 JA-29 86333597 1.99 SGD
In stock
- - - 38 20 20 8 1pc 1 JA-25 86333554 1.99 SGD
In stock
- - 754-0507 40 25 25 9 1pc 1 JA-27 86333572 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance material
3
From Japan
On 2017-07-31 08:08:47
As the belt slips by the unexpected side, shall I try another different pearl this time?
This review is about item#86333572.
Fixing the remaining belt
2
From Japan
On 2017-03-16 08:17:07
Is not the expression "metal fittings" inappropriate? Please note that this product is not made of metal.
This review is about item#86333572.
Bag repair
5
From Japan
On 2016-04-19 16:28:30
Bag shoulder belt, waist pouch belt etc .. length adjustment exchange .. use did. I tried stocking this item for the first time. The price is cheap and it seems there is no problem.
This review is about item#86333572.
Mounting on the front of the belt of the shoveling mower
5
From Japan
On 2016-04-05 19:11:34
The shoulder belt during work became not to come off and it became very easy to use.
This review is about item#86333572.

Related Products