Buy more than* S$200* and get FREE SHIPPING

Flameproof Sheet Roll

Purpose
Building site, dumping, blind sheet, etc.
Tensile Strength (N)
Vertical 309N / 5cm 
Dimensions (Width x Length) (m)
0.9 x 50
Color
White
Weight (kg)
14
Thickness (mm)
0.25
Material
Polyester (PVC coating)
TRUSCO Part Number
444-6747
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-WF095 86334936 179.99 SGD
In stock
ADD TO CART

Related Products