Buy more than* S$200* and get FREE SHIPPING

White Flameproof Sheet

3.80 (10)
Purpose
Building site, dumping, blind sheet, etc.
Material (eyelet)
Aluminum (inner diameter: 12mm)
Material (Sheet)
Polyester (PVC coating)
Color
White
Thickness (mm)
0.25
Specification
Tensile strength: Vertical 309N/ 5cm, side 203N/ 5cm. Tear elongation: Vertical 103.3N, side 63.3N.
...see all>
Product Options
ADD TO CART
Material 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Eyelet Pitch (mm) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Eyelet Pitch (mm) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester (PVC coating) - 1.8 x 3.6 45 24 2 444-6534 1Sheet 1 B-241 86334963 29.99 SGD
In stock
- 3-1572 1.8 x 3.4 30 34 1.9 444-6526 1Sheet 1 B-240 86334954 28.99 SGD
In stock
- 3-1572 5.4 x 5.4 45 48 9 444-6577 1Sheet 1 B-245 86335015 159.99 SGD
In stock
- 3-1572 1.8 x 5.1 30 46 2.8 444-6542 1Sheet 1 B-242 86334972 41.99 SGD
In stock
- 3-1572 1.8 x 5.4 45 32 3 444-6551 1Sheet 1 B-243 86334981 46.99 SGD
In stock
- 3-1572 3.6 x 5.4 45 40 6 444-6569 1Sheet 1 B-244 86335006 65.99 SGD
In stock
- 3-1572 5.4 x 7.2 45 59 12 444-6585 1Sheet 1 B-246 86335024 179.99 SGD
In stock
- 3-1572 10.0 x 10.0 50 80 28 444-6593 1Sheet 1 B-247 86334997 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2018-01-12 14:29:19
I could use it with confidence because it is ground thick. I like the feeling that it protects properly.
This review is about item#86334972.
Rain removal on the workbench
1
From Japan
On 2017-09-23 15:07:59
I put a gradient so that rainwater does not accumulate so much, and when I stretched a string a little strongly trying to stretch the both ends with pins, the part stopping the eyelet was torn apart. It is a very weak vinyl sheet.
This review is about item#86334972.
Remove dust
1
From Japan
On 2017-09-17 08:48:41
Although it is a commodity of dimension 1.8 m × 5.1 m, the actual product was 1.75 m × 5.06 m, not enough dimensions in both length and width, was disappointing.
This review is about item#86334972.
Paste on the roof instead of the workbench.
5
From Japan
On 2017-08-08 22:09:40
Sunlight enters moderately, Ideal for rain removal and wind bleeding. Easy to stick and durability is outstanding.
This review is about item#86335006.
Curing
5
From Japan
On 2017-07-04 21:42:15
Anyway, it arrived early so it will be saved. I think that I will use it again
This review is about item#86335006.
Curing
5
From Japan
On 2016-08-06 20:18:10
It is a reasonable thickness. Purchasing a string is fine.
This review is about item#86334963.
Renovation
3
From Japan
On 2015-10-22 11:25:29
I would like to purchase again if I have the opportunity.
This review is about item#86334954.
Disaster prevention
5
From Japan
On 2015-08-20 10:22:41
Although the price is reasonable, I think that quality is a satisfactory product. I would like to consider repurchasing as well.
This review is about item#86334954.
For preventing spatter during welding operation
4
From Japan
On 2015-06-21 15:15:24
I think it's normal because it is a reasonable price
This review is about item#86335006.
Protection against cold weather
5
From Japan
On 2014-12-20 10:47:17
I decided at a low price, but there is nothing wrong with the quality.
This review is about item#86334981.

Related Products