Buy more than* S$200* and get FREE SHIPPING

Manual Sprayer

4.14 (7)
Material (tank)
PE
Maximum Pressure (MPa[kgf/cm2])
0.5(5)
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Tank Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Tank Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 x 210 x 554 10 4.3 1PC 1 RV-10 86336223 -
Discontinued
[x]
450 x 255 x 554 15 4.7 1PC 1 RV-15DX 86336241 -
Discontinued
[x]
450 x 210 x 554 10 4.3 1PC 1 RV-10DX 86336232 -
Discontinued
[x]
450 x 255 x 554 15 4.7 1PC 1 RV15 86335663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Weeding work
4
From Japan
On 2017-06-13 14:36:27
It is almost the same as the other manufacturer products used until now, but there is a waist belt and usability is likely to be good. Currently, I have not used it yet, so I do not know the specific situation.
This review is about item#86336223.
Weeding
5
From Japan
On 2017-05-08 01:14:19
I bought RV - 15 because the RS - 10 waist belt was broken. I increased the capacity (+ 5 L), but the feeling of use was almost the same as the previous RS-10.
This review is about item#86335663.
Application of herbicides such as paddy field, levee of field
4
From Japan
On 2017-04-06 21:44:44
Until now, I was using 18L, but 15L is exactly the same for me and easy to use.
This review is about item#86335663.
Herbicide spraying.
5
From Japan
On 2016-07-28 16:28:23
Purchased for my father. It seems like it. I said that the price was also cheap.
This review is about item#86336223.
Application of herbicide
5
From Japan
On 2015-09-13 11:50:59
I was worried whether the capacity was 10 or 15 liters but I bought a larger 15 liters and was right. I did not feel much weight and it was very easy to use. But my shoulder hurts because I do not get used to it. I think that it will be OK if you get used to it. I will use it carefully. Thank you very much.
This review is about item#86335663.
Weeding
1
From Japan
On 2015-08-06 21:56:09
The hose and body attachment part are located directly behind the main body and this hose attachment part goes out of the sprayer main body, so if the part that comes out hits something, cracks and chipping occur immediately in the plastic of the hose attachment part.
Application of herbicide
5
From Japan
On 2015-07-12 16:30:55
Although I used several kinds of sprayers, I purchased it immediately and used it immediately, but I think that it is very easy to use. I think that it is better not to slip because there are two light belts and two lateral belts.
This review is about item#86336223.

Related Products