Buy more than* S$200* and get FREE SHIPPING

HS-W Nozzle Body

5.00 (1)
Purpose
For repairing pressure type sprayer.
Compatible Models
HS over B / C / W all series
Weight (g)
30
Dimension (mm)
80x140x30
Material
Plastic
Compatible Products
Lime sulfur / machine oil
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA-179 86335812 7.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rice chemical spray
5
From Japan
On 2016-08-25 17:47:33
Order a replacement part, suitable for the purpose of the plan.
This review is about item#86335812.

Related Products