NoteBuy more than* S$200* and get FREE SHIPPING

Nylon Web Sling

JIS Standard
JIS standard products (JIS B 8818)
Standard Working Load (t)
0.8
Length (m)
2
Belt Width (mm)
25
Weight (kg)
0.41
Material
Nylon
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3E2520 86342347 44.01 SGD
In stock

Related Products