NoteBuy more than* S$200* and get FREE SHIPPING

Nylon Web Sling

JIS Standard
JIS standard products (JIS B 8818)
Standard Working Load (t)
1.6
Length (m)
3
Belt Width (mm)
50
Weight (kg)
1.5
Material
Nylon
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3E5030 86342383 119.90 SGD
Shipped after 2016-12-12

Related Products