Buy more than* S$200* and get FREE SHIPPING

Flexible coupling disk type XHW-44C

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Full-length W (mm)
46.6
Allowable eccentricity (mm)
0.25
Screw Tightening Torque (N m)
3.5
Axial Displacement (mm)
+/-0.6
Outer Diameter A (mm)
44
Material (color)
SUS304
Static Torsional Spring Constant (N/m/rad)
6400
Shaft Hole Diameter D2(mm)
16
Shaft Hole Diameter D1(mm)
10
Allowable Argument (degree)
2
Material (disk)
SUS304
Dimension E (phi mm)
22.5
Screw Dimensions M
M4
Moment of Inertia (kg / m2)
4.7x10-5
Common Torque (N-m)
15
Dimension G(mm)
17
Dimension F (mm)
4.5
Maximum Torque (N m)
30
Maximum Shaft Bore Size (mm)
22
Dimensions L (mm)
15.5
Maximum Rotation Speed (min-1[r. p.m])
14000
Weight (g)
156
Material (Body)
A2017
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 XHW-44C-10-16 86055916 88.44 SGD
Shipped after 2017-11-28
ADD TO CART

Related Products