Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cigarette Butt Collection Can

4.60 (10)
Caution
To prevent rust, please do not set up around water, To prevent rust, please do not set up around water
Purpose
For collection of cigarette butts after smoking, For collection of cigarette butts after smoking
Upper Diameter x Lower Diameter x Height H (mm)
224x205x282
Capacity (L)
9
Color
Red
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TI-101 86060782 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Smoking place set at event
5
From Japan
On 2018-04-05 12:05:03
It is safe to carry around and to ensure extinguishing extinguished. Ideal for events etc. Easy to purchase as prices are easy.
This review is about item#86060782.
Throwing a cigarette butt at a gas station
5
From Japan
On 2018-01-29 17:25:39
I will tightly close. Although it is difficult to open and close it when opening it, it is difficult to open and close, but because of the nature of the product it must not have hermeticity (it will be a fire if there is an outburst in the cigarette as air enters) I think that it is a thing.
This review is about item#86060782.
Rest room furniture
5
From Japan
On 2018-01-24 17:15:48
Satisfied because the price is also cheap. Since it is not compared to others, I do not know what to improve, but it is cheaper than other items.
This review is about item#86060782.
It is used to accumulate the ashtray ash of the office desk.
4
From Japan
On 2017-08-31 15:18:48
There is a partition in the inner, although it is made of iron, it is lightweight and easy to handle
This review is about item#86060782.
Smoking place in factory
5
From Japan
On 2017-07-26 15:58:24
It is easy to move because the size is exactly good and the weight is not so much. I use a deodorant pasted on the back of the lid.
This review is about item#86060782.
On-site use
5
From Japan
On 2017-04-26 09:17:50
We will use it on site. I am happy that I can buy cheaply at a flyer price.
This review is about item#86060782.
For company office
3
From Japan
On 2017-02-23 14:46:18
Although I am satisfied with the price, I was sorry that the tightness of the lid was not good.
This review is about item#86060782.
For collecting cigarette butts
4
From Japan
On 2015-10-07 14:52:00
It is not different from what I have used so far, because price setting is cheap, it became easier to replace when a hole opened
This review is about item#86060782.
Smoking cigarette butts
5
From Japan
On 2014-11-22 22:38:33
Because the lid and the main body are made tightly, it is superior that smell of tobacco does not at all when closing the lid.
This review is about item#86060782.
Civil engineering site
5
From Japan
On 2014-10-15 08:24:48
I was relieved that there was no change from the product I used until now. I was satisfied that I could sparely use it because I was able to hold down the price a lot.
This review is about item#86060782.

Related Products