Buy more than* S$200* and get FREE SHIPPING

Tape Cutter Dispenser

4.11 (9)
Maximum Tape Width (mm)
50
Maximum External Diameter (mm)
123 (tape)
Body Dimensions (Width x Depth x Height) (mm)
60x155x74
Weight (g)
225
Material
Body:steel,blade:hardenedsteel(SK-5)
TRUSCO Part Number
301-2638
Compatible
OPP, cloth tape, kraft tape
Specification
For 3 Inches (76 mm) paper tubes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEX-226 86060791 14.35 SGD
Discontinued
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Carton packing
3
From Japan
On 2017-03-28 16:27:51
Until now, we have used only a certain metal tape cutter in green at all plants. Because cost merit seems to be high, I bought one and compared it. This product feels like sharpness and tapes adhere to the blade and it is painful. Both main body and replacement blade are inexpensive and cost merit is also high. However, when using a tape with a width of 50 mm, the resistance is small and the tension of the taping tends to become gentle. I feel stressed in mass packaging in flow work. Although dissatisfaction is this one point, since the condition of tightness (workability) is very important, we plan to use the original tape cutter for the time being. In the future, I hope that improvements in shape will be improved.
This review is about item#86060791.
packing
5
From Japan
On 2017-03-28 14:39:50
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#86060791.
packing
5
From Japan
On 2016-08-30 08:14:03
There is contrivance in the shape of the blade, and glue and tape cake do not stick to the blade. The number of times to clean the blade drastically decreased and it was very easy. Sharpness is not good. I can not beat it sparingly, it's bleeding. However, because it is too long to be torn, it is quite stressful. Compared to other tape cutters, it is easy to be removed as the tape becomes small, so it is better to improve it.
This review is about item#86060791.
Packaging for villas and others
2
From Japan
On 2015-11-25 17:17:29
I could not use it well unless the adhesive strength of the tape itself was too strong, unless the tape had to be peeled off by hand during packaging. Is the sharpness as a cutter saying so so so so? I think that it is necessary to get used to usage.
This review is about item#86060791.
Packing of shipment
5
From Japan
On 2015-11-05 15:45:28
It is cheaper than the one used before, but easy to use and sharp. It seems to be stronger than resin.
This review is about item#86060791.
packing
2
From Japan
On 2015-05-15 22:56:18
I want a cutter that can be installed in reverse for left-handed use. It is very difficult to use it with your left hand
This review is about item#86060791.
Packing work
5
From Japan
On 2015-04-30 17:50:59
It's strong, so it's okay to drop it even if you drop it.
This review is about item#86060791.
For packing mail order shipping work
5
From Japan
On 2014-09-08 13:56:37
Although I was using other company's products, I feel that this product is superior to the metal welding location. The price is also cheaper than those made by other companies, and we also use this product due to requests from the site.
This review is about item#86060791.
Packing for online sale
5
From Japan
On 2014-04-19 22:07:05
I dropped the plastic and broke it. As it is used every day, purchase items that are hard to break. I like the sharpness well. Even if you drop it, it will be fine next time.
This review is about item#86060791.

Related Products