Buy more than* S$200* and get FREE SHIPPING

Safety Corner Cushion

4.00 (8)
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Double-sided tape is sold separately., Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Double-sided tape is sold separately.
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances., On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Operating Temperature Range (deg C)
-10-+50
Overall Length (mm)
900
Shape
L-shaped
Material
NBR (foam rubber)
...see all>
Product Options
ADD TO CART
Width x Thickness x Height (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness x Height (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 55x18x48 160 Big 1PC 1 S14101-55 86764876 20.99 SGD
In stock
About 37x9x31 100 Small 1PC 1 S14102-37 86764867 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
A parking space marker
3
From Japan
On 2018-03-13 15:54:29
Contrary to expectations it is soft. Cellulose sponge and hardness are about the same. So, if you bend, you will definitely add habit. However, if you want to bend at a right angle, it will not go and will return straight to a certain extent. Also, since it is unexpectedly sturdy to cut it, I think that you need to be careful not to cut your hands when using it.  So, as protection for opening and closing the door of a car, I think that use as pasting on a wall or a garage is the best. Also, it's a bit expensive. I think that things are good.
This review is about item#86764876.
Mounting on the shelf board.
5
From Japan
On 2017-12-28 14:31:18
I attach it to the shelf board. When putting things in and out, do not hurt your head even if you hit the shelf board. It is easy to handle, it is cheaper than the others, so it is saved.
This review is about item#86764867.
Safety management within the food factory
4
From Japan
On 2017-02-01 15:08:08
The price is reasonable and stands out well on the spot. It might be better just to have a little adhesion.
This review is about item#86764867.
Machine protection
5
From Japan
On 2016-12-07 17:10:16
It is used to protect the machine horn. It is easy to process and it is very handy.
This review is about item#86764867.
Used for curing corner of hardware
2
From Japan
On 2016-02-29 13:54:47
I bought it as a protective material to hit my body at the corner of the device but because I did not have an L-shaped 90 degree, I fell off the next day of installation without fitting to the corner of the device. It seems that we lost the stress of the cushion though it is installation with instant adhesive. Is there no cushion material more familiar with the mounting shape? I look forward to next time.
This review is about item#86764876.
Care of the car port column
5
From Japan
On 2015-06-11 17:25:05
It is very helpful if price is cheap.
This review is about item#86764867.
To prevent car contact to the wall section of the garage
3
From Japan
On 2015-04-06 14:17:14
Returned on the pasting surface? Or, I have 2 to 3 mm of refinement, but I think that the plane is better. I think that it depends on the setting pasting place.
This review is about item#86764876.
Used attached to the corner of the garage doorway
5
From Japan
On 2015-01-15 16:44:03
Purchased for garage entrance. Temperature is too low on the day to remove it because it was installed with double-sided tape, but it is removed only by confirming the effect, but visibility is very good as it is a tiger pattern, so worry that it will rub the car in the garage Lost.
This review is about item#86764876.

Related Products