Buy more than* S$200* and get FREE SHIPPING

L-shaped Corner Guard

4.53 (17)
Operating Temperature Range (deg C)
-10-+50
...see all>
Product Options
ADD TO CART
Width x Thickness x Height (mm) Weight (g) Size Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness x Height (mm) Weight (g) Size Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1pc 1 11606-24 21034728 9.99 SGD
In stock
- - - - - - 1pc 1 S14103-55 21034764 16.99 SGD
In stock
- - - - - - 1pc 1 11605-24 21034703 9.99 SGD
In stock
- - - - - - 1pc 1 11604-24 21034712 9.99 SGD
In stock
- - - - - - 1pc 1 S14103-55 21034755 15.99 SGD
In stock
- - - - - - 1pc 1 S14104-37 21034746 12.99 SGD
In stock
About 37x9x31 100 Small 900 L-shaped NBR (foam rubber) 1PC 1 S14104-37 86764885 11.99 SGD
In stock
About 55x18x48 160 Big 900 L-shaped NBR (foam rubber) 1PC 1 S14103-55 86764903 15.99 SGD
In stock
- - - - - - 1pc 1 S14104-37 21034737 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Spare stop of garage
5
From Japan
On 2018-04-16 09:14:38
Actually, I wanted a little more size, Although it compromised with difficult budget, It was pretty good when installed.
This review is about item#86764903.
Preventing people from colliding with conveyers
4
From Japan
On 2018-03-20 16:07:58
There were various sizes, and I was able to purchase moderate items. I think that you can make various choices depending on the location.
This review is about item#21034703.
Embedding gap of equipment
5
From Japan
On 2018-03-16 16:58:07
It is good that the surface is strong and powder does not come out. It is used in a clean room.
This review is about item#21034728.
Healing of pillars
5
From Japan
On 2017-09-19 21:10:02
The compatibility with double-sided tape purchased together with a soft touch was perfect.
This review is about item#21034737.
For safety protection
5
From Japan
On 2017-08-17 14:43:47
It has necessary and sufficient functions and it is easy to process. It is a necessary and sufficient product, but the box at the time of delivery is large. Because it is a long thing, it can not be helped.
This review is about item#86764903.
Used for Carport struts (car scratch prevention)
3
From Japan
On 2017-07-03 16:45:45
There is moderate cushioning property, and the material fitting is good because it can be freely bent. I want you to have double sided tape if you want greed.
This review is about item#21034746.
Carport pillar cushion
5
From Japan
On 2017-05-17 11:45:19
I installed it for the carport pillar cushion. It will be a goal in preventing car contact and driving.
This review is about item#86764885.
When working
5
From Japan
On 2017-05-16 15:07:21
I bought a knee often to make a wound, so I bought it for measures, I am satisfied with the cushioning property I thought it would be easy if the double-sided tape was attached But because I can change it depending on the object to paste Maybe
This review is about item#21034712.
In the parking lot
3
From Japan
On 2017-03-13 07:48:41
Both sides of the parking lot were used to make it harder to scratch.
This review is about item#86764885.
Opening door cushioning material
5
From Japan
On 2017-03-07 04:39:46
When opening the door inadvertently, use it by cutting and sticking to the interfering part so as not to hurt by hitting the pillar. It became a cushioning material and no damage.
This review is about item#21034728.

Related Products