Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insulation Tool Set

4.00 (1)
Case Dimension (mm)
490x280x75
Compatible Standard
EN60900,IEC60900
Plug Angle (mm)
9.5
Weight (kg)
3.5
Set Contents
[Socket] 7, 8, 10, 12, 13, 14, 17, 19, 21mm [Deep socket] 8, 10, 12mm [Ratchet] 250m [bar] Extension 150, 250mm [torque wrench] 266mm (5 to 25N m measurement range) T type handle
Specification
Hard injection processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 P-E317F 86800691 939.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hauls roping work
4
From Japan
On 2015-02-14 17:06:12
Weak torque, standard iron bolt 12 mm tightening torque even if sold separately. If there is, please tell me.
This review is about item#86800691.

Related Products