Buy more than* S$200* and get FREE SHIPPING

One-Touch Connector

4.60 (5)
Material (spring)
Stainless steel
Compatible Electiric Wires
Line /0.08 to 2.5(3.5)mm22 wire, it can
Leader Wire Length (mm)
10
Material (Housing)
Heat-resistant nylon 66
Compatible Standard
Specific electrical appliances fit mark (PSE), certified inspection agency name (JET), RoHS compliant products
Rating
Specific electrical appliances / 20A300V general use / 32A400V
Color
Body / gray lever / Orange
Material
66 nylon conductive parts / tinned copper operating lever / heat resistance (glass-filled)
...see all
Product Options
ADD TO CART
Number of Wire insertion (Pieces) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Wire insertion (Pieces) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 26.6x20.5x14.5 1Box(5PC) 1 WF-5BPJB 86826555 8.83 SGD
In stock
3 17x20.5x14.5 1Box(8PC) 1 WF-3BPJB 86826546 8.83 SGD
In stock
2 12.4x20.5x14.5 1Box(10PC) 1 WF-2BPJB 86826537 8.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removal of the wire is perfect for frequent coupling portion.
5
From Japan
On 2016-08-23 16:39:07
Well very work efficiency is safe.
This review is about item#86826546.
We are using the on-site electrical installation work.
4
From Japan
On 2016-04-21 16:52:11
Use the one-touch connector, it had improved work efficiency. It is connected to miss, since it removed re-connection, no longer waste. Price to a little more, or it will not be cheap. Purchase the number be selected if it is possible in the 10 units, it will buy more.
This review is about item#86826546.
Switching of wiring
5
From Japan
On 2015-04-16 14:37:40
This is good, I like.
This review is about item#86826537.
Stage lighting wiring.
4
From Japan
On 2015-04-14 14:50:14
In each case, the wiring is different "stage wiring", formerly the "plug connector", had been used in almost disposable. This product is, "trace" is also little to the conductor, because the connector itself causes I use Kai as it is, and economically, have fun also in time. Worrisome is heaven to say or "How many times, use Rotate to" good. We hope clearly of this point.
This review is about item#86826546.
The ceiling of the wiring work
5
From Japan
On 2014-10-24 13:44:49
Simple and very convenient.
This review is about item#86826546.

Related Products