Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Temperature and Humidity Meter, Life Navi

Clock Function
Quartz system 12 hours display
Measurement Interval
1 times / sec
Material (frame)
Plastic
Battery Life
About 2 years
Measuring Range (%RH)
20-90
Functions
Environment guideline display, time display (AM / PM display only), with a calendar display function, alarm sound ON / OFF, warning sound monitor
Display
Influenza / heat stroke four stages
Pricision
Temperature + / over 1 degC humidity + / over 4% time per month difference + / over 30sec
Main Part Dimension (mm)
136x84x36
Measurment Range (deg C)
-9.9-50
Power
X2 AAA alkaline batteries
Operating Temperature Range (deg C)
-10-50
Weight (g)
150
Accessories
AAA alkaline batteries (2 pcs.)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 8RD209-A03 86829522 32.99 SGD
In stock
Blue metallic 1PC 1 8RD209-A04 86829531 -
Discontinued
[x]
ADD TO CART

Related Products