Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Temperature and Humidity Meter, Life Navi

Material (frame)
Plastic
Battery Life
About 5 years
Functions
High precision sensor loading (temperature + / - 1 degree / humidity + / over 3% RH), heatstroke attention level display / influenza note display, time display (AM / PM display only)
Main Part Dimension (mm)
82x82x36
Power
Solar power + battery
Weight (g)
110
Color
Silver metallic
Accessories
AA alkaline batteries (2 pcs.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8RD211-A19 86829547 -
Discontinued
[x]
ADD TO CART

Related Products