Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ECO KEEPER

Compatible Plug
Single-phase 100V 15A
Output Capacity
Outlet / 15A (1500W) or less
Display Range
Integral power consumption /0.00-99999kWh, integrated electricity prices /0.00-99999 yen, CO2 emissions /0.00-99999kgCO2
Functions
The liquid crystal display two-stage, liquid crystal auto off (15sec), excessive input alarm buzzer (at the time of 1500W or more input)
Dimensions (Width W x Height H x Depth D) (mm)
74x128x63
Measurement Pricision
+/- 2% + 2dgt (10W or more, when the power factor of 1)
Measurement Item
Instantaneous power amount (W), integral power consumption (kWh), electricity charges per hour (yen / hour), the integrated electricity charges (circle), CO2 emissions (kgCO2)
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
1 or less
Weight (g)
About 210
Measuring Range
1-1500W
TRUSCO Part Number
449-2153
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-100A 86829574 85.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products