Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Digital Thermometer

4.67 (3)
Thermometer Type
Pen-type
Type of display Temperature
Digital
Sampling
1 times / sec, 1 times / sec
Functions
Data hold, maximum / minimum value memory, Data hold, maximum / minimum memory
Resolution (deg C)
0.1, 0.1
Measurement Pricision
(+/- 1 ℃) -10.0- + 100.0 ℃, (+/- 2 ℃) -30.0--10.1 ℃, + 100.1- + 200.0 ℃, (+/- 3 ℃) -40.0--30.1 ℃, + 200.1- + 250.0 ℃, (+/-1deg C)-10.0 to +100.0deg C, (+/-2deg C)-30.0 to -10.1deg C, +100.1 to +200.0deg C, (+/-3deg C)-40.0 to -30.1deg C, +200.1 to +250.0deg C
Sensor Type
Thermistor, Thermistor
Measurment Range (deg C)
-40-+250, -40 to +250
Power
x1 or LR-44 (1.5V) button battery, X1 unit LR-44 (1.5V) button battery
Material
(Probe) SUS304, (Probe) SUS304
...see all>
Product Options
ADD TO CART
Probe Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Probe Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi4.0x111, phi4.0x111 36x217x16, 36x217x16 About 45, About45 481-0252 1PC 1 CT-300WP 86829583 -
Discontinued
[x]
phi4.0x274, phi4.0x274 36x382x16, 36x382x16 About 55, About55 481-0261 1PC 1 CT-310WP 86829592 56.99 SGD
Shipped after 2018-08-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Temperature management of aquarium
5
From Japan
On 2017-09-30 22:13:53
It is a perfect size and reaction speed for the seawater temperature management on site Waterproof performance is for several months but there is no problem
This review is about item#86829583.
Surface temperature measurement of mechanical metal part, oil temperature measurement
4
From Japan
On 2016-10-17 09:27:02
It took about 60 seconds to measure, but it is convenient for carrying on a business trip. I would like an attachment that makes it easy to measure the metal surface.
This review is about item#86829583.
When cooking
5
From Japan
On 2015-04-24 09:45:00
Until now, we used a glass rod thermometer, but the glass tube was destroyed by high temperature quenching, but this is OK
This review is about item#86829583.

Related Products