Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

3.00 (1)
Accuracy
(DC voltage) +/- 0.7% rdg + 4dgt, (AC voltage) +/- 0.8% rdg + 4dgt, (DC current) +/- 0.8% rdg + 5dgt, (AC current) +/- 1.2% rdg + 6dgt, (resistance) +/- 0.8% rdg + 2dgt, (frequency) +/- 0.5% rdg + 5dgt, (DC voltage) + / -0.7% rdg +4 dgt, (AC voltage) + / -0.8% rdg +4 dgt, (DC current) + / -0.8% rdg +5 dgt, (AC current) + / -1.2% rdg + 6dgt, (resistance) + / -0.8% rdg +2 dgt, (frequency) + / -0.5% rdg +5 dgt
Safety Standards
IEC61010-1 CATIII 600V compliant, IEC61010-1 CATIII 600V compliant
Sampling
3 times / sec, 3 times / sec
Measuring Range
(DC voltage) 4/40/400 / 600V, (AC voltage) 4/40/400 / 600V, (DC current) 400mA, (AC current) 400mA, (resistance) 400 / 4k / 40k / 400k / 4M / 40Mohm , (frequency) 40/400 / 4k / 40k / 300kHz, (DC voltage) 4/40/400/600V, (AC voltage) 4/40/400/600V, (DC current) 400mA, (AC current) 400mA, (resistance) 400/4k/40k/400k/4M/40Mohm (frequency) 40/400/4k/40k/300kHz
Detection Range
(AC electroscopic) AC15-600V, 50 / 60Hz, (AC electroscopic) AC15 to 600V, 50/60Hz
Functions
Auto power off, data hold, Auto power off, data hold
Dimensions (Width W x Height H x Depth D) (mm)
60x125x23.7, 60x125x23.7
Display
4000 count, 4000 count
Measurement Item
DC voltage, AC voltage, DC current, AC current, resistance, AC electroscopic, frequency, DC voltage, AC voltage, DC current, AC current, resistance, AC electroscopic, frequency
Power
x2 or LR-44 (1.5V) button battery, X2 pieces LR-44 (1.5V) button battery
Weight (g)
About 120, About120
TRUSCO Part Number
451-9124
Accessories
Probe cover (1 each red and black), The (red-and-black one each) probe cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-08L 86829601 69.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-04-07 07:37:29
Still, it is a nice feature as not No galvanoscope using But, how out of the lead is a little cumbersome
This review is about item#86829601.

Related Products