Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Input Tool USB-ITN-B

Communication Speed
12Mbps(Full Speed)
Compatible Equipment
(Digimatic micrometer) MDE over MJ, MDC over MJ / MJT, (digimatic dedicated micro meter) sign of the end is over MJ, BLM over M, OMV over M, OMP over M, PDM over M, IMP over M, VM over M, (Digimatic micrometer head) MHN over M / MJ / MJN, (digimatic Hall test) HTD over R, (digimatic depth gauge) DMC over M
OS Support
Windows2000 SP4 / XP SP2 or later / Vista / 7
Cable Length (m)
2
Power
USB bus power
Output
USB2.0 or USB1.1
Type
With output switch waterproof type
Weight (g)
59
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 06ADV380B 86892023 -
Discontinued
[x]
ADD TO CART

Related Products