Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Input Tool USB-ITN-F

Communication Speed
12Mbps(Full Speed)
Compatible Equipment
[Models measuring instrument there is a data switch in the body (Digimatic caliper) CD, CFC-P /-L /-C /-U, (Digimatic Height Gage) HD-AX, HDM-AX, HDS-H_C /-C , HDM-A, HDF-N, (Digimatic indicator) ID-C_X / _RB / _GB, (digimatic depth gauge / thickness gauge) Dejima Chick type (ID-CX), (Digimatic measuring unit) SD-E, SDV-E, SD-F, SDV-F, (hardness meter) HH-300 [measuring instrument model there is no data switch in the body (Digimatic indicator) ID-C / S / U / C_A, (digimatic depth gauge / Thickness Gauge) digimatic type (ID-C)
OS Support
Windows2000 SP4 / XP SP2 or later / Vista / 7
Cable Length (m)
2
Power
USB bus power
Output
USB2.0 or USB1.1
Type
Flat Straight
Weight (g)
59
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB-ITN-F 86892041 139.90 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products