Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Depth (mm) Height (mm) Capacity (mL) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Height (mm) Capacity (mL) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 50 100 90 1PC 1 3291210100 86936622 1.99 SGD
In stock
35 35 50 90 1PC 1 3291210050 86936613 1.99 SGD
In stock
35 35 30 63 1PC 1 3291210030 86936604 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 6
3 star 2
2 star 1
1 star 2
Review Rating: 4.25
28 Customer Reviews
The reviews are automatic translation.
For preservation of paint
5
From Japan
On 2018-04-19 00:38:34
Separate for touch pen and save. It is convenient when the brush is arrived.
This review is about item#86936604.
Machine maintenance
4
From Japan
On 2017-09-25 20:31:18
It is used for application of grease. Since the brush enters inside, it does not have to be dirty when carried. It is good because you do not have to worry about the brush's storage place during work. It was still better if the brush was thicker.
This review is about item#86936604.
Container of touch-up paint
4
From Japan
On 2017-09-02 23:02:36
It is easy to use, but it is better if you have marbles for stirring.
This review is about item#86936613.
Utilization of remaining Munsell-prepared paint
2
From Japan
On 2017-08-27 05:25:32
If you put the rest of the compounded paint in, you can easily make touch correction, which is extremely convenient. However, although I bought three, the brushes attached to the lid were straight and both items were used, but the other 2 was a terrible thing that the bristles of brushes were bent or scattered.
This review is about item#86936604.
maintenance
3
From Japan
On 2017-08-10 15:41:29
It seems that evaporation of thinner is quick as it takes a little time, I use thinner and use it.
This review is about item#86936604.
Repairing paint
3
From Japan
On 2017-07-14 11:21:22
I would like you to make the container that you want thicker brush more transparent.
This review is about item#86936604.
For paint touch up
4
From Japan
On 2017-06-30 13:43:07
Guests will be pleased with the rest for car painting.
This review is about item#86936604.
Paint container
5
From Japan
On 2017-06-16 22:16:02
The size was about the size of a bottle of energy drink. There is also a brush and it is a useful item for a little painting work. The lid is surprisingly closed tightly or there is resistance with a guy grip.
This review is about item#86936613.
Put the paint for the touch pen
5
From Japan
On 2017-05-24 09:30:51
It is very pleasing if you give paint to the user who repaired paint and put it in this container.
This review is about item#86936604.
For soldering flux
5
From Japan
On 2017-05-18 17:22:47
Nylon brush has moderate elasticity and is easy to use.
This review is about item#86936604.

Related Products