Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter Saw Spare Blade

3.50 (2)
Blade Length (mm)
180
Plate Thickness (mm)
0.3
Pitch (mm)
(C) 1.0
Overall Length (mm)
About 398
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 379-286 86946973 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a replacement blade
5
From Japan
On 2018-06-12 08:53:47
It is a heavy user of Leather sole 180 collision. The home center in the neighborhood was in trouble with the main body without any blades. It was saved.
This review is about item#86946973.
Used for woodworking work
2
From Japan
On 2017-06-22 18:32:11
Because there was no metal fitting for the projecting part, I bought a replacement blade because I broke what I was using so far, but I could not use it.
This review is about item#86946973.

Related Products