Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide Hinge

4.67 (3)
Purpose
For interior door
Cup Size
phi40x16mm
Opening Angle (degree)
90
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Set Contents
Body (DC90 degree), washer
...see all>
Product Options
ADD TO CART
Covering Type Compatible Door Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Covering Type Compatible Door Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inset 19 to 35 With no catch 1Set 1 DT90-0-1LA 09415454 13.99 SGD
Shipped after 2018-06-25
Inset 19 to 35 With catch (Link catch) 1Set 1 DT90-0-3LA 09415463 14.99 SGD
Shipped after 2018-06-25
Cover all 19 to 36 With no catch 1Set 1 DT90-27-1LA 09415411 12.99 SGD
Shipped after 2018-06-25
Cover half 19 to 36 With catch (Link catch) 1Set 1 DT90-17-3LA 09415445 13.99 SGD
Shipped after 2018-06-25
Cover half 19 to 36 With no catch 1Set 1 DT90-17-1LA 09415436 12.99 SGD
Shipped after 2018-06-25
Cover all 19 to 36 With catch (Link catch) 1Set 1 DT90-27-3LA 09415427 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
repair
4
From Japan
On 2016-07-23 12:48:44
I found ATOM sliding hinge DT 90 ° and found it here. The only thing I wanted was the base seat part, but it was disappointing that there was only a set item.
This review is about item#09415445.
Cupboard repair
5
From Japan
On 2015-09-14 14:32:23
It was the same as the one attached earlier, fine adjustment is possible.
This review is about item#09415445.
Offset duplex of thick door, such as indoor payment (change)
5
From Japan
On 2013-01-18 21:19:00
It is most important that the dimensions match, but I think that this is good for thick, heavy doors.
This review is about item#09415454.

Related Products