Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves

4.38 (16)
Gauge Number
10
Number of Threads
2
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Cut Resistance Color (wrist Part) Materials (sliding resistant) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Cut Resistance Color (wrist Part) Materials (sliding resistant) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 7.5 23 M (Part of the no-slip) EU Cut Level 3 Orange Vinyl chloride Kevlar 1Pair 1 - 86953535 8.99 SGD
In stock
10 8.5 24 L (Part of the no-slip) EU Cut Level 3 Yellow Vinyl chloride Kevlar 1Pair 1 - 86953544 8.99 SGD
In stock
8.5 7 22.5 S - - - - 1pair 1 - 63368987 8.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Agricultural work etc.
4
From Japan
On 2017-10-31 22:05:28
I think that the price is a little expensive, but I think that drying is quick and easy to use even if it is washed.
This review is about item#86953535.
Protection during cutting work of glass fiber
5
From Japan
On 2017-08-17 08:05:05
It is used for the purpose of protecting the fingers from the cutter when cutting the glass fiber sheet. Previously we used other companies' products, but this item is cheaper and has no problem in performance, so recently I have purchased it regularly.
This review is about item#86953535.
For work at the camp
5
From Japan
On 2017-01-05 22:44:20
I use it for safety during work such as a knife or a gauze.
This review is about item#86953544.
When using the cutter knife to unpack the case
4
From Japan
On 2016-11-04 10:42:53
Threads are narrower than the items purchased by another vendor before, and there is freedom of fingers and it is easy to work.
This review is about item#86953535.
When working
2
From Japan
On 2016-10-24 08:38:38
It is durable but super thin. It can only be used in summer.
This review is about item#86953544.
When using a cutter in the processing of cardboard.
5
From Japan
On 2016-10-11 21:19:58
When cutting a veneer board with a cutter knife before, there was a very dangerous thing. This item is likely to be used with confidence.
This review is about item#86953535.
Maintenance of machine
4
From Japan
On 2016-10-01 14:35:27
The cheap improvement that can be used is that the thread runs across the side at the entrance part of the left middle finger, and the problem with the knitting machine? Other than yellow color variation desired black or navy blue
This review is about item#86953544.
Outdoor metal working operation
5
From Japan
On 2016-06-19 14:24:28
You can be relieved when handling materials with file filing and sharp cut surfaces on site. Because it looks very similar to ordinary gloves, if there is any indication on the design, I think mistakes will decrease at the time of use.
This review is about item#86953544.
Used on site to operate equipment and debris removal
5
From Japan
On 2016-03-03 09:34:30
I feel that the fabric is thin and unreliable, but even if cut with a cutter knife, as advertised it was fine. Because the fabric is thin and fitted to the hands and there is slip prevention processing, it is an efficient and cost effective product that can work without removing gloves or refilling from equipment operation to site work.
This review is about item#86953535.
Use it for on-site work!
5
From Japan
On 2016-02-13 21:43:39
Because the fabric is thin and has a slip stop, it can be used for operation of equipment, and because it has high cut resistance, it can be used for various purposes such as removal of a garret, and it is a very high cost product. By using campaign discounts I was able to purchase even more value. I will be using this again.
This review is about item#86953535.

Related Products