Buy more than* S$200* and get FREE SHIPPING

Lever Handle Lock

5.00 (1)
Purpose
For passage etc.
Mounting Door Thickness (mm)
34 to 38
Back Set
50mm
Handle
LH15
Dimension L2 (mm)
22.5
Dimension L1 (mm)
20
Specification
Rose: F Rose, CP15, R Rose, etc.
...see all>
Product Options
ADD TO CART
Finishing Cylinder Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Cylinder Dimension D (phi mm) Dimensions A (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver paint - - - - - 1PC 1 LL-15-50-LH15/S27T 40989261 48.99 SGD
Shipped after 2018-02-26
Amber paint - - - - Open for migraine 1PC 1 LL-15-50-LH15/S28T 40989277 48.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With key exchange accompanying door change
5
From Japan
On 2013-05-21 14:06:15
Since it was in the same model number as was used before, I have studied that it is a particularly good usability product rather than a big problem. I am happy if there are products with different liver colors. I also wanted you to handle options related.
This review is about item#40989277.

Related Products