Buy more than* S$200* and get FREE SHIPPING

Large Screen Digital Scale

3.67 (3)
Weighing Range
1-2000g
Display Units
(1-200g)0.1g,(200-1000g)0.5g,(1000g-2000g)1.0g
Screen Display Dimensions (mm)
84x45
Heat-Resistant Temperature (deg C)
120
Material
ABS resin, silicon
...see all>
Product Options
ADD TO CART
Power Color Stability Duration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Color Stability Duration Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AAA batteries x3 pieces White About 3sec 1PC 1 KS-262WT 86969906 52.99 SGD
In stock
AAA batteries x3 pieces Green About 3sec 1PC 1 KS-262GN 86969924 -
Discontinued
[x]
x3 or AAA batteries Red About 3 seconds 1pc(s) 1 KS-262RD 86969915 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Weighing pellets
5
From Japan
On 2017-03-06 16:55:59
As the number of people with presbyopia has increased, it will be greatly appreciated if the display is so large. And with backlight.
This review is about item#86969906.
Used for examination of work etc.
1
From Japan
On 2016-05-26 17:43:44
The reaction of the on / off button is too bad to start a zero start. Even when cleaning up, reaction is too bad to turn off the power. Every time we weigh the same thing, the weight changes by 0.1 to 1.0. Is this really a domestic product? I doubted.
This review is about item#86969906.
To the formulation or discharge amount of the paint
5
From Japan
On 2014-05-03 11:21:21
Our company is a painting prototype mass production company. We are satisfied with cheap items. It is lightweight and battery-operated type so it is the best product that does not take carrying space.
This review is about item#86969906.

Related Products