Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Scale

4.22 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing Range
5-5000g
Stability Duration
About 3sec
Display Units
1g
Functions
Auto power off (about 4min)
Power
AAA batteries x2 pieces
Material
High-impact polystyrene (HIPS), tempered glass
Accessories
AAA battery x2 pieces (for operation check)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 KS-513RD 86969942 38.99 SGD
Shipped after 2018-06-25
White 1PC 1 KS-513WT 86969933 38.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Reagent management
5
From Japan
On 2017-08-17 13:38:49
Reagents that violate toxic substances, deleterious substances, Occupational Safety and Health Law etc. must control the weight before use and the weight after use at the time of use. For the experiment, it can be measured with accuracy of 0.001 mg, but the upper limit is 600 g. If this is upper limit 5 kg, we can weigh with gallon bottle methanol.
This review is about item#86969933.
To measure the weight of objects ...
4
From Japan
On 2017-07-18 10:23:42
Compact and easy to use. It is good if the base is a little bigger! ...
This review is about item#86969933.
measurement
3
From Japan
On 2017-03-05 16:31:28
The Ueno dish part is a little bigger but it is easy to put big things on.
This review is about item#86969933.
Adhesive measurement
2
From Japan
On 2016-08-12 15:55:36
It takes time until the value stabilizes
This review is about item#86969942.
Weigh the product
5
From Japan
On 2015-10-08 14:52:35
It is valuable because it can weigh up to 5 kg.
This review is about item#86969933.
Calculate shipping fee when shipping items
4
From Japan
On 2015-09-18 14:47:41
While compact, it can be measured up to 5000 g.
This review is about item#86969933.
In the kitchen.
5
From Japan
On 2015-09-11 14:58:38
It is handy in compact size.
This review is about item#86969933.
For handmade work shipping
5
From Japan
On 2015-07-27 13:35:17
It is very compact and convenient to measure up to 5 kg. If it is a previous analog it is lightweight and there is also an error and there was also a mistake of the postage but it will be resolved with the kore.
This review is about item#86969942.
Paint formulation
5
From Japan
On 2014-06-08 13:11:52
Portable space Lightweight and convenient. Improvement Protection of prevention measures (laminates) for adhesion of dirt
This review is about item#86969942.

Related Products