Buy more than* S$200* and get FREE SHIPPING

Digital Scale

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weighing Range
2-3000g
Stability Duration
About 3sec
Display Units
(2-300g)0.1g,(300-1500g)0.5g,(1500-3000g)1g
Functions
Auto power off (about 4min)
Power
AAA batteries x3 pieces
Material
HIPS, silicon
Accessories
AAA batteries x3 pieces (for operation check)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 KS-355GN 86969967 40.32 SGD
In stock
Red 1PC 1 KS-355RD 86969951 40.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing of paint
5
From Japan
On 2017-03-02 19:34:40
At this price, because measurably from 0.1g to 3000g, but there was anxiety in accuracy, it was accurate. It is good.
This review is about item#86969967.
Office, such as weighing of mail
5
From Japan
On 2016-12-13 16:35:14
Because such as third-class mail is be shipped in small lots, such meter is very convenient. It failed to buy the goods too low before, but this product is felt also very good on price also accuracy.
This review is about item#86969951.
Pastry making
5
From Japan
On 2016-04-10 18:17:57
The metering of candy, if you are using a scale of 1g unit, because it was much I had better Hakare in 0.1g unit, was able to purchase at last
This review is about item#86969967.

Related Products