Buy more than* S$200* and get FREE SHIPPING

Triangle Scale

5.00 (2)
Scale
15cm(1/100,1/150,1/200,1/250,1/300)
Weight (g)
17.5
Overall Length (mm)
160
Thickness (mm)
14
Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSGA-15KD 86971001 25.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for drawing work.
5
From Japan
On 2016-11-07 17:31:41
The length is just right, mostly the ground is black and the scale is white so it is very easy to see and is the best.
This review is about item#86971001.
Drawing drawing picking out
5
From Japan
On 2015-06-11 16:21:43
I wanted 1/150 and bought it. It is easy to use.
This review is about item#86971001.

Related Products