Buy more than* S$200* and get FREE SHIPPING

Auto Lock KAIDAN

4.20 (5)
Scale Specification
Free stage scale, 2mm point scale
Form of Claw Mark
Move the nails (no magnet)
Material
(Case) ABS, (carabiner) Aluminum
...see all>
Product Options
ADD TO CART
Tape Width (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 3.5 138 1PC 1 ALC-1635KD 86971035 9.99 SGD
Shipped after 2018-04-23
13 2 88 1PC 1 ALC-1320KD 86971026 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When improving usability of the work site
5
From Japan
On 2017-09-19 22:29:55
I used it to measure the dimensions to make shelves and accessories at work site. It was the first time with auto lock function but it was very easy to use. I like it because it looks good.
This review is about item#86971035.
Attaching the sash
4
From Japan
On 2017-09-09 17:52:47
I am saved because confirmation of millimeter unit can be firmly done. I think that I want to buy the same thing again when it collapses.
This review is about item#86971026.
Work in the factory
5
From Japan
On 2017-04-04 21:26:41
Because the price is reasonable, I purchased 2 meters as a sub scale as a trial. It was the size feeling that it was larger than Tajima and thinner than Comeron if it was the same 2 meters. It is not easy to see although the stair graduation has not been fixed so much as it is not this one. The feeling of auto lock and the return of tape are also quite good. Because it is environmentally fragile, I thought that convex is a cheap and good product though it sees it as a consumable item to a certain extent. I purchased it for 3.5 meters at a later date. I caught somewhere that the attached carabiner could be taken in two days, but since I did not expect it there is no problem at all. Lol
This review is about item#86971035.
Air conditioner installation work etc.
5
From Japan
On 2016-12-07 21:03:03
You can make the staircase graduation very easy to see. In addition to that, there are points that are attached every 2 mm, so you can make it easier to see.
This review is about item#86971035.
For portable use
2
From Japan
On 2014-03-01 14:01:30
After unlocking, the tape rewind speed is very fast. I am trying to rewind a little by the large number of things that get hold of my hand in the metal fittings. It is a good feeling size for portable use.
This review is about item#86971035.

Related Products