Buy more than* S$200* and get FREE SHIPPING

Sticky Tape Measure

4.00 (4)
Tape Thickness (mm)
(Including double-sided tape) 0.3
Scale Specification
Free-stage scale, the numbers repeat display
Tape Width (mm)
13
Length (m)
2
Weight (g)
32
Material
SK material (nylon coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-1320KD 86971087 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Inspection
5
From Japan
On 2017-09-08 15:30:40
Although I thought that the paste was weak slightly, there was no problem in actual use. It was easy to see the eyes, satisfactory shopping.
This review is about item#86971087.
Dimensions in millimeters
4
From Japan
On 2016-12-19 22:34:44
It was a place I wanted the scale, but it was a somewhat difficult mounting position so it became useful in the seal type. Because it was a guide for magic. I think if there is a type that can be transferred to the stay etc.
This review is about item#86971087.
To measure the curved rail curved.
4
From Japan
On 2016-03-28 14:46:02
The curved part was stuck with this product and measured. There was splitting and rigidity and strong glue, so we could stick it by exposing the cloths at both ends. The price is also cheap, I think that I did a good shopping.
This review is about item#86971087.
First part of the injury gauge
3
From Japan
On 2014-11-13 14:34:48
Because I was inconvenient because there was no graduation at the beginning of the injury gauge, I bought it to add a scale to the first part. I used this because there was not much choice in the other, but I could not say that it can be used easily with a slightly hard material to cut with scissors.
This review is about item#86971087.

Related Products