Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Bar Loupe

4.00 (1)
Magnification
2
...see all>
Product Options
ADD TO CART
Wire Color Length (cm) Dimensions (Length L x Width W x Height H) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Color Length (cm) Dimensions (Length L x Width W x Height H) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 30 300x25x11 Acrylic resin 1PC 1 CBL-1400-G 87032863 15.99 SGD
Shipped after 2018-06-25
- 30 300x25x11 - 1pc(s) 1 CBL-1400-Y 87032881 17.99 SGD
Shipped after 2018-06-28
green 21 210x25x11 - 1pc(s) 1 CBL-1000-G 87032836 10.99 SGD
Shipped after 2018-06-25
- 21 210x25x11 - 1pc(s) 1 CBL-1000-P 87032845 10.99 SGD
Shipped after 2018-06-25
- 30 300x25x11 - 1pc(s) 1 CBL-1400-P 87032872 15.99 SGD
Shipped after 2018-07-02
- 21 210x25x11 - 1pc(s) 1 CBL-1000-Y 87032854 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To input while looking at fine documents
4
From Japan
On 2016-10-07 09:55:07
When entering while looking at the document, the eyes become tired because of the difference in character size with the screen, but I think that it is light fatigue when used. Slip may be too good and the position may be shifted
This review is about item#87032881.

Related Products