Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mountain Road Bike Brake Inner Cable With End Tip Cap

4.57 (23)
Caution
Before using this document, please check carefully the instructions for use., Please check the instructions when using., Please check the instructions when using., Before using this document, please check carefully the instructions for use., Before using this document, please check carefully the instructions for use., Please check the instructions when using., Please check the instructions when using., Before using this document, please check carefully the instructions for use.
Dimensions (phi mm)
1.5, 1.5
Color
Silver, Silver
Material
SUS304, SUS304
Accessories
X2 or inner end cap, X2 or inner end cap
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000, 1000 1PC 1 - 86969653 2.99 SGD
In stock
2000, 2000 1PC 1 - 86969662 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2018-02-24 18:02:23
I exchanged the brake wire of the bicycle. I could use it normally.
This review is about item#86969653.
Bicycle Maintenance
5
From Japan
On 2017-11-25 11:02:00
I used wires from other companies, but this is enough. Because it is inexpensive, I would like to purchase it when I need it again.
This review is about item#86969653.
Used as consumables for bicycles
5
From Japan
On 2017-08-06 20:09:14
I used it as a consumable of a bicycle. The price is also cheap and no problem. I would like to purchase again.
This review is about item#86969662.
Bicycle maintenance.
5
From Japan
On 2017-08-01 20:32:27
Compared to the manufacturer's product, it can be used as well. I am saved because the price is much cheaper compared with Shimano Road. It is a good product.
This review is about item#86969662.
When bicycle is assembled
5
From Japan
On 2017-07-24 21:00:41
Shimano genuine It is cheap overwhelmingly compared with others, but with a feeling of using it a bit There is no problem in particular. However, long-term reliability is unknown.
This review is about item#86969653.
Bicycle maintenance
5
From Japan
On 2017-06-27 14:37:12
This cheap makes the use feeling very nice It is a friend of the brake cable exchange sooner or sooner
This review is about item#86969662.
the expendables
5
From Japan
On 2017-02-04 14:21:58
Because it is a private brand, I did not expect much for quality, but it is surprisingly solid and can be used normally.
This review is about item#86969662.
Load Cycle Assembly
5
From Japan
On 2016-11-12 09:37:19
Campagnolo attached to ergo power head because it is slightly larger so it is scraping and inserting is good without any hindrance it is cheap and done
This review is about item#86969653.
Mounting on a new brake lever
5
From Japan
On 2016-10-27 15:33:15
Compared to goods of famous manufacturers, they are not inferior and satisfied with quality. Because it is a cable of length about 1.2 m for front wheel brakes, a long one of about 2.2 m is necessary for the rear wheel.
This review is about item#86969653.
Bicycle maintenance
5
From Japan
On 2016-09-23 09:15:51
The shape of the tip is perfect for the lever and there is no problem. The price is also cheap, it is affordable.
This review is about item#86969653.

Related Products