Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

3.00 (1)
Display of Temperature and Humidity
Over 20 degC over + 50 degC , 0 over 100% RH
Humidity Pricision
+ / Over 5% RH (30 over 70% RH), + / over 9% (other than the left)
Temperature Pricision
+ / Over 1 degC (0 over 30 degC ), + / over 2 degC (other than the left)
Weight (g)
About 35
Dimension (mm)
76x75x13
Material
ABS resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 TM-5606 86970116 10.58 SGD
In stock
White 1PC 1 TM-5601 86970107 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In-house experiment parts
3
From Japan
On 2015-03-12 10:39:02
Already deviate from a single calibration. Quality not good enough ...
This review is about item#86970116.

Related Products