Buy more than* S$200* and get FREE SHIPPING

Digital Anemometer

5.00 (1)
Detecting Method
[Wind] thermistor, [temperature] thermistor
Display Units
[Wind] 0.1m / s (0.1kt)
Wind Speed Measuring Range (m/S)
0 -20 (0 over 50 degC )
Measurement Interval (seconds)
[Wind] 1
Temperature Measurement Range (deg C)
-20-+50
Display
[Wind] moment, maximum, minimum, average wind speed, Beaufort wind class, [temperature] Temperature / sensory temperature
Pricision
[Wind] display value of + / over (5% + 0.2m / s), [temperature] + / over 0.5 degC (0 over 40 degC ), + / over 1.0 degC (other than the left)
Power
Alkaline batteries 6P type (9V) x1 or two
Weight (g)
About 210
Dimension (mm)
160x56x36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-561 86970134 319.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measuring for judgment criteria whether on-site work is possible
5
From Japan
On 2014-12-25 16:09:57
Easy to use, small size so convenient to carry. However, although the screen is small, it is pretty good for presbyopia elderly (laugh) It is nearly full scale.
This review is about item#86970134.

Related Products