Buy more than* S$200* and get FREE SHIPPING

Bicycle ATB, MTB, ROAD Inner Shift Wire Cable

4.61 (70)
Caution
Before using this document, please check carefully the instructions for use., Please check the instructions when using., Please check the instructions when using., Before using this document, please check carefully the instructions for use., Before using this document, please check carefully the instructions for use., Please check the instructions when using., Please check the instructions when using., Before using this document, please check carefully the instructions for use.
Dimensions (phi mm)
1.2, 1.2
Color
Silver, Silver
Length (mm)
2000, 2000
Material
SUS304, SUS304
Accessories
X2 or inner end cap, X2 or inner end cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 86969732 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 5
3 star 6
2 star 2
1 star 1
Review Rating: 4.61
70 Customer Reviews
The reviews are automatic translation.
Bicycle shift cable change
5
From Japan
On 2018-04-18 16:41:29
I exchanged the shift cable of the bicycle. It is cheap and good.
This review is about item#86969732.
Bicycle maintenance
5
From Japan
On 2018-04-16 20:28:26
The price is also cheap and the quality is also good. Because the wire slipping is good, the shift is light.
This review is about item#86969732.
Load shift exchange
5
From Japan
On 2018-04-11 10:10:53
I used it for the road rear shift but it is satisfactory without problems. There is no reason to stick to the Shimano brand and it is also good for COSPA. Although I was thinking about durability, I think that it is the maintenance exchange at the beginning of the season at this price.
This review is about item#86969732.
Exchange
5
From Japan
On 2018-03-31 06:17:18
By all means, please also issue a shift outer with a monotail. Please.
This review is about item#86969732.
Maintenance
3
From Japan
On 2018-02-24 18:06:36
I used it for bicycle maintenance. I could use it normally.
This review is about item#86969732.
Bicycle wire change work
5
From Japan
On 2018-02-02 09:39:08
I was satisfied with goods which was firmer than price. For this price rusty wire should be replaced immediately.
This review is about item#86969732.
ST-5700 shift cable
5
From Japan
On 2018-01-27 04:05:58
The right shifter (rear shift) of the ST - 5700, because the internal bending is hard or the shift frequency of ours is too high, it is necessary to replace it about 3-4 times a year, so inexpensive stain The existence of cables is a blessing. Since I started using it, I would like to evaluate durability etc in the future.
This review is about item#86969732.
Bicycle maintenance
5
From Japan
On 2017-12-15 19:48:58
I installed it without problems. However, it may be meaningless to divide?
This review is about item#86969732.
Bicycle maintenance
5
From Japan
On 2017-12-08 21:27:53
Actual measurement 200 cm (excluding part of Tyco), 15 g. I used it for wire exchange of "SHIMANO SL-EF 50 EZ-Fire". Since I ride a bicycle on rainy days, I did not use the end cap for easy maintenance, soldering the ends. It is now easy to wash & grease up the outer tube. * Preliminary treatment with file file & solar electric industry & goot for solar electric industry goot stainless steel flux (soldering promotion agent) 25 ml BS - 45 made in Japan 4075 W in soldering iron "solar electric industry goot for stainless steel solder without tiny 63% tin / lead 37% φ 1.6 mm 2 m 34 g 183 - 184 ° C SD - 69 made in Japan 4975205333207 "could be attached.
This review is about item#86969732.
During maintenance
5
From Japan
On 2017-10-31 06:11:29
Compared with the major brand name, the price is cheap, but I do not understand the difference. If you use it for a long period of time, it may be different, such as elongation and crispness, but it is a consumable item ......
This review is about item#86969732.

Related Products