Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electrical disk grinder

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Grip Diameter (phi mm)
56
Grinding Wheel Diameter (phi mm)
100
Rated Current (A)
7.6
Maximum Output (W)
1000
Revolution (min-1[r.p.m])
9500
Power Consumption (W)
735
Voltage (V)
100
Weight (kg)
1.6
Overall Length (mm)
288
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MG100AL2 86970143 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2015-05-18 07:29:16
It is light and easy to use. Even if it is used for a long time, I am not tired.
This review is about item#86970143.