Buy more than* S$200* and get FREE SHIPPING

Fixed Pulley Vertical

4.80 (10)
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Dimensions D (mm) TRUSCO Part Number Dimension F (mm) Dimensions A (mm) Bearing Type Working Load (kg) Number of Wheels Weight (g) Dimension G(mm) Material Wheel Diameter (mm) Dimensions I (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Dimensions D (mm) TRUSCO Part Number Dimension F (mm) Dimensions A (mm) Bearing Type Working Load (kg) Number of Wheels Weight (g) Dimension G(mm) Material Wheel Diameter (mm) Dimensions I (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 6 6 - 10 58 Metal 50 1 90 11 Stainless 25 4.2 42 1PC 1 VS25 88490044 21.15 SGD
Shipped after 2017-07-24
58 - 10 9 390-1220 10 100 - 125 1 380 15 - 50 6.5 62 1pc 1 VS50 88490071 67.11 SGD
Shipped after 2017-07-24
58 - 10 9 390-1211 10 100 - 125 1 380 15 - 50 6.5 62 1pc 1 VM50 88490053 22.19 SGD
Shipped after 2017-07-24
58 - 10 9 390-1203 10 100 - 125 1 380 15 - 50 6.5 62 1pc 1 VB50 88490062 29.51 SGD
Shipped after 2017-07-24
86 - 15 15 - 12 142 - 250 1 930 19 - 75 8.5 85 1pc 1 VB75 88490105 64.21 SGD
Shipped after 2017-07-24
58 20 10 9 - 10 100 - 125 2 650 15 - 50 6.5 82 1pc 1 VM50 x2 88490123 35.90 SGD
Shipped after 2017-07-24
58 20 10 9 - 10 100 - 125 2 650 15 - 50 6.5 82 1pc 1 VB50 x2 88490132 52.46 SGD
Shipped after 2017-07-24
86 - 15 15 - 12 142 - 250 1 930 19 - 75 8.5 85 1pc 1 VM75 88490096 53.79 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Prototype of product development
5
From Japan
On 2017-03-24 07:43:11
I thought it was a very good product because the movement is smoother than I expected. In addition, we will use it as necessary.
This review is about item#88490053.
For dam water
5
From Japan
On 2016-08-17 21:04:03
Currently in use, it has become very convenient.
This review is about item#88490053.
Measuring machine parts
5
From Japan
On 2016-08-10 14:02:44
Just because it meets the purpose, I'm repeating
This review is about item#88490123.
Drying spaces for laundry (up and down movement of the pole)
5
From Japan
On 2016-05-03 19:21:31
It was perfect for the installation place.
This review is about item#88490044.
Large hoisting mechanism using Yoshizu
5
From Japan
On 2016-04-29 16:40:35
I'm solid and red logo is also cool Pretty bridges are preventing and I am not dissatisfied
This review is about item#88490053.
Pull the southern tree.
5
From Japan
On 2015-11-30 14:34:58
In my house I have a tree of southern sky at the corner of my house from decades ago with my auspicious occasions. Since this tree hangs down by its own weight, VS50 is attached to the upper pillar with a hexagonal coach screw and fixed from the bottom through the rope to fix it on the eye plate. I am convinced that the southern skirt is also pleased that the waist is stretched.
This review is about item#88490071.
Production of a simple water meter
5
From Japan
On 2015-11-05 08:17:56
It installed in the top two of the tank. I am using the wire, but it moves smoothly and there is no problem.
This review is about item#88490053.
Button elevator
3
From Japan
On 2015-04-25 15:37:20
No problem
This review is about item#88490062.
For opening and closing
5
From Japan
On 2015-04-20 17:35:30
It was used for opening and closing the large door. I would like to use it for the interior with a beautiful appearance and a clean appearance.
This review is about item#88490044.
For turning direction towed with a winch
5
From Japan
On 2014-10-06 22:10:40
It works smoothly and can be used without problems.
This review is about item#88490044.

Related Products