Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fixed Pulley Horizontal

4.33 (6)
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (mm) Working Load (kg) Bearing Type Weight (g) Number of Wheels Material Dimension G(mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Dimensions D (mm) TRUSCO Part Number Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (mm) Working Load (kg) Bearing Type Weight (g) Number of Wheels Material Dimension G(mm) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimension H (mm) Dimensions E (mm) Dimensions D (mm) TRUSCO Part Number Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 - 380 1 - 14 50 32 100 - 12 10 390-1165 10 60 1pc 1 HS50 88489791 68.99 SGD
In stock
- 250 - 1600 2 - 18 75 64 138 24 15 13 - 12 88 1pc 1 HM75 x2 88489886 83.99 SGD
Shipped after 2018-05-02
- 250 - 1000 1 - 18 75 38 138 - 15 13 - 12 88 1pc 1 HS75 88489834 129.99 SGD
Shipped after 2018-05-02
- 125 - 630 2 - 14 50 55 100 23 12 10 - 10 60 1pc 1 HS50 x2 88489861 96.99 SGD
Shipped after 2018-05-01
- 125 - 630 2 - 14 50 55 100 23 12 10 - 10 60 1pc 1 HSB50 x2 88489877 259.99 SGD
Shipped after 2018-05-02
- 250 - 1000 1 - 18 75 38 138 - 15 13 - 12 88 1pc 1 HM75 88489816 58.99 SGD
Shipped after 2018-05-02
- 250 - 1000 1 - 18 75 38 138 - 15 13 - 12 88 1pc 1 HB75 88489825 64.99 SGD
Shipped after 2018-05-01
- 250 - 1600 2 - 18 75 64 138 24 15 13 - 12 88 1pc 1 HB75 x2 88489895 109.99 SGD
Shipped after 2018-05-02
- 125 - 630 2 - 14 50 55 100 23 12 10 - 10 60 1pc 1 HB50 x2 88489852 63.99 SGD
Shipped after 2018-05-01
- 250 - 1600 2 - 18 75 64 138 24 15 13 - 12 88 1pc 1 HS75 x2 88489904 219.99 SGD
Shipped after 2018-05-02
- 125 - 380 1 - 14 50 32 100 - 12 10 390-1173 10 60 1pc 1 HSB50 88489807 129.99 SGD
In stock
4.2 Sarah 50 Metal 95 1 Stainless 9 25 27 56 - 11 7 - 10 32 1PC 1 HS25 88489764 21.99 SGD
In stock
- 125 - 380 1 - 14 50 32 100 - 12 10 390-1149 10 60 1pc 1 HB50 88489782 40.99 SGD
In stock
- 125 - 380 1 - 14 50 32 100 - 12 10 390-1157 10 60 1pc 1 HM50 88489773 29.99 SGD
In stock
- 125 - 630 2 - 14 50 55 100 23 12 10 - 10 60 1pc 1 HM50 x2 88489843 44.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Automatic closing device for sliding doors
4
From Japan
On 2017-11-10 15:08:55
It is good as a product. I am concerned that the sound of the roller is big.
This review is about item#88489764.
I used the wire of the smoke window at the elevation to shift it to an easy-to-use position.
4
From Japan
On 2017-09-06 15:38:16
Since the wire diameter of the flue gas window was 1.5 mm, it may get in to the side of the pulley when loose. I got it by position and angle. There will be durability, easy to install, reliable items.
This review is about item#88489764.
Opening and closing of the garage
5
From Japan
On 2016-11-14 18:12:46
Improve the opening and closing of the garage and use it for it, but it moves without problems. I am satisfied.
This review is about item#88489773.
Hanging the clothespin
5
From Japan
On 2015-05-08 15:51:09
Things are solid. There are no particular improvements.
This review is about item#88489764.
Button elevator
3
From Japan
On 2015-04-25 15:34:12
I do not know if it is good or bad, but even if there was a mismatch after inserting the wire, I was saved because I changed it if I removed the screw
This review is about item#88489773.
Rope guide for opening and closing
5
From Japan
On 2015-04-20 17:31:39
I used it for opening and closing the large door. I do not know the strength of the pulley, I think that the finish of the appearance is clean and I want to use it as an interior.
This review is about item#88489764.

Related Products