Buy more than* S$200* and get FREE SHIPPING

Tire Stopper

5.00 (2)
Dimensions Side (mm)
100
Dimensions Height (mm)
170
Height (mm)
150
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-SGL 88494944 21.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use it to fix the tractor to the loading platform
5
From Japan
On 2017-01-06 19:07:50
Height 5 cm 10 cm Height may be good
This review is about item#88494944.
2 t car lanyard
5
From Japan
On 2015-11-09 16:34:18
It will be saved if the price is cheaper.
This review is about item#88494944.

Related Products