Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Made of glasses 1pc 1 38mm 88494901 32.99 SGD
Shipped after 2018-04-25
- 1pc 1 10mm 88494777 15.99 SGD
In stock
- 1pc 1 12mm 88494786 15.99 SGD
In stock
- 1pc 1 15mm 88494804 18.99 SGD
In stock
- 1pc 1 20mm 88494831 18.99 SGD
In stock
- 1pc 1 32mm 88494883 23.99 SGD
Shipped after 2018-04-25
- 1pc 1 45mm 88494926 31.99 SGD
In stock
- 1pc 1 5mm 88494734 15.99 SGD
Shipped after 2018-04-25
- 1pc 1 6mm 88494743 15.99 SGD
In stock
- 1pc 1 22mm 88494847 18.99 SGD
Shipped after 2018-04-25
- 1pc 1 25mm 88494856 19.99 SGD
In stock
- 1pc 1 30mm 88494874 23.99 SGD
In stock
- 1pc 1 13mm 88494795 15.99 SGD
Shipped after 2018-04-25
- 1pc 1 28mm 88494865 23.99 SGD
In stock
- 1pc 1 35mm 88494892 26.99 SGD
In stock
- 1pc 1 40mm 88494917 27.99 SGD
In stock
- 1pc 1 50mm 88494935 35.99 SGD
In stock
- 1pc 1 16mm 88494813 18.99 SGD
Shipped after 2018-04-26
- 1pc 1 8mm 88494752 15.99 SGD
In stock
- 1pc 1 9mm 88494761 15.99 SGD
Shipped after 2018-04-26
- 1pc 1 19mm 88494822 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling work such as rubber plate
5
From Japan
On 2018-03-25 09:57:13
It is the one I use most with one set punch, but it is very sharp and I buy it if any one wears out
This review is about item#88494813.
I can not afford to pack up and go out for packing when my work is packed
5
From Japan
On 2015-08-17 19:54:34
Different thickness, essential items when troubled if there is only a rubber sheet
This review is about item#88494856.
To make old packing paper packing
5
From Japan
On 2015-04-20 00:08:40
This time, I bought it to make old packing paper packing. Previously I used a drilling punch, but since it seems difficult for punch to make a little big packing this time, I purchased this product for packing as a replacement blade so I bought only the required size Although it seemed to be able to use even without a holder, it was a bit expensive but I bought it together. It was a great answer, the center was perfect and I was able to make a beautiful packing, the center eccentrically so far had a hard time, but I can work without stress. The power of the holder is amazing, I think that I will arrange the necessary sizes in the future.
This review is about item#88494831.

Related Products