Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Diameter Weight (g) Mounting Number Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Weight (g) Mounting Number Compatible Wire Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U-bolt: W7 / 16 175 4 - 1PC 1 WC12 88492083 2.99 SGD
In stock
U-bolt: W1 / 2 250 4 - 1PC 1 WC16 88492092 5.99 SGD
Shipped after 2018-02-23
U-bolt: W3 / 16 16 3 3 1PC 1 WC3 88492031 0.99 SGD
In stock
U-bolt: W5 / 16 50 3 6 1PC 1 WC6 88492056 0.99 SGD
In stock
U-bolt: W3 / 8 105 4 9 1PC 1 WC9 88492074 1.99 SGD
In stock
U-bolt: W1 / 4 30 3 5 1PC 1 WC5 88492047 0.99 SGD
In stock
U-bolt: W5 / 16 60 4 8 1PC 1 WC8 88492065 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
To unite 10 mm rebar
5
From Japan
On 2017-09-21 12:04:46
It is for 9 mm wire but it was used for binding of 10 mm rebar. I chose this method because it is necessary to disassemble later.
This review is about item#88492074.
Antenna strut wire stop
5
From Japan
On 2017-07-13 21:21:43
Used for wire stopper, use. Various, size, size difference, purchase.
This review is about item#88492074.
Materials of agricultural house etc.
5
From Japan
On 2017-07-09 21:54:38
Discharging stock is one of the parts I want to avoid. Mail order is convenient. Quality is also not bad.
This review is about item#88492056.
With reinforcement inside the vinyl house
5
From Japan
On 2017-03-07 14:39:27
The home center does not have all the numbers, and since it takes days to order, it hinders work but when you ask at your company the work will be delivered as it will be delivered the next day.
This review is about item#88492031.
Fixed
5
From Japan
On 2016-05-17 17:35:43
Because it is a consumable item that uses numbers, it is cheap and saved. I am satisfied with the quality.
This review is about item#88492065.
Used for setting cold weather
5
From Japan
On 2015-02-01 19:09:48
There was plenty of grip power, it was also good to purchase to adjust the tension adjustment and also to shift the position.
This review is about item#88492031.
Wire fixed
5
From Japan
On 2014-12-05 13:19:15
It can be used normally. Cheap but no problem
This review is about item#88492031.

Related Products