Buy more than* S$200* and get FREE SHIPPING

Humming Boots

3.00 (2)
Height (cm)
14, 14
Overall Length (cm)
26, 26
Material (Sole)
EVA, EVA
Material (Skin)
EVA, EVA
Weight (g)
320, 320
Size
Free, Free
Color
blue, Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 BT-11 86973424 16.71 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In the work of the bathroom
4
From Japan
On 2015-08-06 13:46:13
Article itself is made firm. While mouth is less likely to enter the water because it is a little narrow, It is not suitable to wear frequently off. A little small for an adult male of the general physique. But they are choosing there without hesitation if there is a large size, Was purchased reluctantly because only one size.
This review is about item#86973424.
Work around the water
2
From Japan
On 2015-04-03 09:11:59
I bought when there is a request. Not other than blue is the drawback. Pink is I think that I, if any.
This review is about item#86973424.

Related Products