Buy more than* S$200* and get FREE SHIPPING

Terry Bath Slippers

4.00 (1)
Dimension (cm)
11x27, 11x27
Material (Sole)
EVA, EVA
Material (Skin)
Pile, Terry
Size
Free, One Size Fits All
Color
White, White
Dimension (mm)
110x270
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Pair) 1 - 86972891 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
After house cleaning, for your preview
4
From Japan
On 2014-06-24 10:26:33
I'm happy not dirt until the time of use have become separate packing have firmly than I thought.
This review is about item#86972891.

Related Products