Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cateye Road Marker

4.50 (4)
Dimensions (Vetical x Horizontal x Height) (mm)
100x100x19.24
...see all
Product Options
ADD TO CART
Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special acrylic resin Fluorescent amber x fluorescent amber 1PC 1 DR-210 86994117 19.71 SGD
In stock
- - 1pc 1 DR-210 86994126 19.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Put on top of the walking road block.
5
From Japan
On 2016-10-18 11:27:25
Suddenly it becomes necessary, Because it was said to two weeks for delivery Once you have verified the trading company you are using always, It was find and buy in Monotarou, To manufacturers and products are together the next day in order morning Products received was very helpful.
This review is about item#86994117.
It was mounted on the block when the road.
5
From Japan
On 2016-02-01 18:47:43
Commodity appearance was also willing to clean a customer. I would appreciate it if there is something like a foot for embedded on the lower side, but ,,, this time was fixed to the block and secure it with the bond insert the screw of about 5cm in squares of resin.
This review is about item#86994117.
Traffic zone division of work premises
4
From Japan
On 2015-10-27 18:48:45
We were relieved in the product as expected, but the price will expect or do not take cheap set about 3 percent.
This review is about item#86994117.
Parking Place
4
From Japan
On 2015-08-18 14:53:14
I think that a little small.
This review is about item#86994117.

Related Products