Buy more than* S$200* and get FREE SHIPPING

Cateye Road Marker

4.33 (3)
Dimensions (Vetical x Horizontal x Height) (mm)
44x101x23
Material (Body)
ABS
...see all>
Product Options
ADD TO CART
Type Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One side Fluorescent amber (Reflecting lens) acrylic   1PC 1 DR-210S 86994205 9.73 SGD
In stock
- - -   1pc 1 DR-210S 86994187 9.73 SGD
In stock
- - -   1pc 1 DR-210S 86994214 9.81 SGD
Shipped after 2017-12-20
- - -   1pc 1 DR-210S 86994162 9.73 SGD
In stock
- - -   1pc 1 DR-210S 86994171 9.73 SGD
In stock
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DR-210S 86994196 9.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The curb at the entrance into the parking lot
3
From Japan
On 2017-12-06 22:26:23
Again, the one with reflectors on both sides is more convenient to enter from either
This review is about item#86994162.
I bought it.
5
From Japan
On 2017-08-15 17:15:30
I installed it in a garage wheel stopper. Until now to confirm the car stop with the side mirror, It was hard to see. Marker cat eye marker. After installation, Because the position of the wheel stopper became easier to understand, Garage installation became easy as well. Very easy to see. I bought an orange. Monotaro Thank you very much.
This review is about item#86994205.
Around the gate
5
From Japan
On 2016-06-07 22:03:09
It firmly reflects on the car's headlights and is very visible. It was good to purchase.
This review is about item#86994171.

Related Products