Buy more than* S$200* and get FREE SHIPPING

60 LED Work Light

3.38 (26)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A battery is not included. Not available to replace a LED bulb. Turn off the switch after using it. Don't flash a light into your eyes. It has possibilities to lose your good eyesight and to remain disabled of your eyes. Put off a battery and kee
Purpose
Lighting at production line, construction site, traffic derivation, campground, etc.
Luminous Flux (Lm)
168
Luminous Intensity (mcd)
12000-14000 (per)
Lamp Life
About 50,000 hours
Lighting Time
Four hours
Batteries
X3 pcs AA batteries (not included)
Bulbs
LEDx60 white pieces
Weight (g)
188
Diameter (phi mm)
42.5
Overall Length (mm)
435
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M2H1500 86971105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 2
1 star 7
Review Rating: 3.38
26 Customer Reviews
The reviews are automatic translation.
Working light
3
From Japan
On 2016-03-14 14:46:29
It's too blue and more white.
This review is about item#86971105.
Car maintenance
2
From Japan
On 2016-01-31 17:52:44
It is not very bright. Too big. There was a more compact working light before, but it was useful, but it was discontinued production beforehand. I think that I will not buy this product anymore.
This review is about item#86971105.
When working
2
From Japan
On 2016-01-17 10:20:03
Although it was good in terms of cost, it broke when the tool touched. I think there is a problem with the material.
This review is about item#86971105.
Mega solar power plant inspection, maintenance and management
5
From Japan
On 2016-01-15 11:20:34
It is very bright and lightweight with good workability.
This review is about item#86971105.
Used for product quality check and inspection
4
From Japan
On 2015-12-03 15:56:55
Since it can irradiate a large area with 60 LEDs, it is easy to check the product surface. Handles and hooks are also selectively used according to usage scenes
This review is about item#86971105.
Night work
1
From Japan
On 2015-10-01 15:38:35
Shoddy goods! It will not be usable! Returning correspondence is too bad! It seems better not to buy!
This review is about item#86971105.
Night farm work and inspection work
1
From Japan
On 2015-08-21 20:00:30
Although there was no dissatisfaction from order to arrival, when opening the bottom lid to open the product and to insert a battery, the spring rolled down. Turn on the battery for the first time, check the lighting · light up · blink when flashing · switch off off · do not turn off · do not operate stably: can not be used. Although it can be judged as an initial failure, what kind of thing will be sent out without confirming the item whose internal parts are obviously damaged. I will express my opinion while I am old mentality.
This review is about item#86971105.
Nighttime interior work, work inside warehouse
5
From Japan
On 2015-08-10 18:31:32
Very bright, convenient and portable for portability.
This review is about item#86971105.
Auto Repair
5
From Japan
On 2015-02-05 19:25:37
I have purchased it before. It is cheap and it is saved.
This review is about item#86971105.
Convenient for lighting dimly places
4
From Japan
On 2015-01-24 09:49:34
Although it is bright, I feel that it is a half if AA batteries are used. I wonder if 4 types of used type are good.
This review is about item#86971105.

Related Products