Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Paint Marker

3.57 (30)
Caution
Use only for writing.
Purpose
Iron, steel, welds, resin, rubber, wood, leather, concrete
Character Size
The bold
Weight (g)
21
Overall Length (mm)
148
Type
Oiliness
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 MKP-R 87036074 3.99 SGD
In stock
White 1PC 1 MKP-W 87036056 3.99 SGD
In stock
Yellow 1PC 1 MKP-Y 87036065 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 12
3 star 3
2 star 3
1 star 4
Review Rating: 3.57
30 Customer Reviews
The reviews are automatic translation.
Used for iron materials
5
From Japan
On 2018-05-23 19:08:34
I used it for the first time this time. Very easy to use. I will also purchase it next time.
This review is about item#87036056.
Car maintenance
4
From Japan
On 2018-05-14 23:33:23
I used it for tires, but vividly the colors are satisfied. It's just soft, so it will be crushed if it's too strong
This review is about item#87036056.
General work
2
From Japan
On 2018-01-08 15:03:43
The object to be used seems to be quite large. Even if I try to write a character about 15 mm square, the pen tip collapses and it is impossible to write. It is presumed that it is probably for filling each letter of 5 cm. I could not use it for my work.
This review is about item#87036056.
For identifying test material of arc welding evaluation test
3
From Japan
On 2017-11-15 09:59:03
About 50 pieces are used in 2 months from before. There is a request for improvement from the site. ① Winter is good, but other seasons soft and sticky. Attach it to the main body and cap, as gloves may become dirty, please make it a bit harder. ② I think that it is better to remove the cap when using it and be sure to be caught in the back of the unit.
This review is about item#87036056.
For myself
4
From Japan
On 2017-10-29 14:00:28
I can write it in various things, but I think that it is better if the tip is a little thinner.
This review is about item#87036056.
Notation of material
5
From Japan
On 2017-10-27 10:35:41
I would like you to raise the hardness a little more as hope It is convenient and convenient. Let's see how long it holds against rust of steel
This review is about item#87036056.
Marking to machine parts
1
From Japan
On 2017-07-29 10:40:29
One of the purchased items is not closed properly, the pen tip has dried up and is not usable. The inner lid is attached to the other company's products, but this product is one reason why it is not attached. The amount of money was also cheap and procedures for return and exchange were troublesome so we dispose of them.
This review is about item#87036074.
Material coloring
1
From Japan
On 2017-06-23 16:32:19
It is not usable at all! It is! Do not grow on polo polo! It is! Still, crayons are better! It is! I think that it is the worst product Disappointed · · ·
marking
3
From Japan
On 2017-05-16 09:07:15
It is appreciated that it will not disappear for a while even if it is used outdoors. However, it is soft and sticking to the lid when using it several times, it is a drawback to get sticky at the place it has. Reduction is also fast.
This review is about item#87036056.
Fill in the figure number etc in the steel product
4
From Japan
On 2017-03-13 12:32:18
It is soft and easy to write. Just worn in the winter is so soft that I am a little worried what happens in the summer. . .
This review is about item#87036056.

Related Products